Zoro Homepage

Steck SS35950 Pro Folding Parts Cart

  • Mfr # SS35950

  • Zoro # G704064749


product price: $587.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS35950
Zoro #
G704064749
UPC #
717290004501
Country of Origin
China

Description

Versatile parts cart with patents pending, unique folding mast to allow dual side parts access; via simple hand-twist fasteners allows each shop to configure shelves and place components as needed. Wide 4 polyurethane casters attached to telescopic legs (29.7 to 45.7) allow the cart to easily support up to 396 lbs. loads from either side.

Configuring a Pro Parts Cart according to the technician's need to repair a vehicle aided with heavy-duty tight mesh shelves for all applications, including retaining small parts eliminates the need for multiple parts carts. Hand-twist fasteners allow each shop with the unique patent-pending ability to custom configure up to three shelves/ mesh baskets vertically or flip to dual-sided access, add mesh baskets as needed as well as cart hooks to hang bumpers, hoods, fenders, and other components.

The built in 3.6v, 2.0Ah Lithium-Ion battery has a working time of 15-20 minutes and will maintain full charge for up to 6 months when stored

Features
  • 4" Polyurethane caster wheels
  • Telescoping legs adjust from 29.7" to 45.7"
  • Shelves are adjustable to custom configure your cart
  • Cart can support up to 396 lbs. loads from either side
  • Shelves can be folded down when not in use
Specifications
  • Shelf Dimension: 1.2" H x 32.6" W x 18.9"D
  • Capacity Holds up to 132 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.