Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steck STK-21726 Flat Sure Grip Trim Clip Plier

  • Mfr # STK-21726

  • Zoro # G204021136


product price: $57.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK-21726
Zoro #
G204021136
UPC #
717290004679
Country of Origin
China

Description

Tool Need: Removing trim clips without breaking them is a challenge with ordinary pliers, especially in tight areas along the edge of the door panel.

Value Proposition: Hardened steel tapered end of the Flat Sure Grip Trim Clip Plier allows easy entry to grab the stem of the trim clip. The flat design provides the access deep within the interior door panel to reach tight areas to lever out the trim clips and retaining clips without breaking them. The flat design is not limited by the bend of traditional clip tools while still gripping the stem of the clip. Textured handle allows for comfortable easy grip of the pliers.

Features
  • Flat Sure Grip Trim Clip Plier
  • Like its companions Sure Grip Trim Clip Plier (PN2"72") and Right Angle Trim Clip Plier (2"72") it works on trim pad, hood insulation, etc
  • Saves the technician time by allowing the access to remove the trim clip as well as saving the cost of replacing the broken trim clip
Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.