Zoro Homepage

Steck STK-21960 Self Piercing Rivet Insert Tool

  • Mfr # STK-21960

  • Zoro # G004069611


product price: $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK-21960
Zoro #
G004069611
UPC #
717290004310
Country of Origin
China

Description

The Steck Manufacturing SPR Insertion Tools, allow technicians to repair, remove and install self-piercing rivets without the need of hydraulic tools. The SPR Insertion Tool is a high-grade, hardened steel frame with a 20 Grade 8 hex bolt with a magnetic end and a center recess to hold the replacement SPR.

Features
  • Technician locates a spot on the flange area, next to the SPR you just removed (after you have replaced the door skin or quarter panel
  • Insert the new SPR on the magnetic end of the bolt, hand tighten to the flange area keeping the body of the tool against the door flange
Specifications
  • Frame size: 0.5"
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.