Zoro Homepage

6 Boot Laces, pink/lilac

  • Mfr # A-900002

  • Zoro # G209281962


product price: $6.15
/pr
Sold in multiples of 2 for $12.30

Key Features

Material
Polyester/Cordura nylon blend
Size
6" length
Color
Pink/Lilac
Features
High tensile strength and anti-abrasive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-900002
Zoro #
G209281962
UPC #
-
Country of Origin
Australia

Dimensions

Size
6" length

Details

Material
Polyester/Cordura nylon blend
Color
Pink/Lilac
Features
High tensile strength and anti-abrasive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.