
Ladies 10 Wide, Steel Toe Toe
Mfr # 812861W-100-JUN
Zoro # G909282184
product price:Â $232.99
/pr
Free Shipping & Returns
Key Features
Size
10
Width
Wide
Gender
Ladies
Toe Type
Steel Toe
Footwear Style
Southern Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812861W-100-JUN
Zoro #
G909282184
UPC #
-
Country of Origin
Australia
Dimensions
Size
10
Width
Wide
Details
Gender
Ladies
Toe Type
Steel Toe
Footwear Style
Southern Cross
Protective Toe Material
Leather
Upper Color
Sand with leopard trim
Closure Type
Lace-up with side zipper
Features
Steel Toe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.