Ladies 10 Wide, Steel Toe Toe

  • Mfr # 892853W-100-OAK

  • Zoro # G409282233


product price:  $247.99
/pr
Free Shipping & Returns

Key Features

Size
10
Width
Wide
Gender
Ladies
Toe Type
Steel Toe
Features
Steel Toe with Puncture Resistant Midsole and Metatarsal Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
892853W-100-OAK
Zoro #
G409282233
UPC #
-
Country of Origin
Australia

Dimensions

Size
10
Width
Wide

Details

Gender
Ladies
Toe Type
Steel Toe
Features
Steel Toe with Puncture Resistant Midsole and Metatarsal Guard
Upper Color
Oak Brown
Closure Type
Lace-up with side zipper
Protective Toe Material
Leather
Footwear Style
Southern Cross

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.