
Ladies 5 Wide, Steel Toe Toe
Mfr # 522860W-050-PNK
Zoro # G609282194
product price:Â $215.00
/pr
Free Shipping & Returns
Key Features
Size
5
Width
Wide
Gender
Ladies
Toe Type
Steel Toe
Features
Steel Toe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522860W-050-PNK
Zoro #
G609282194
UPC #
-
Country of Origin
Australia
Dimensions
Size
5
Width
Wide
Details
Gender
Ladies
Toe Type
Steel Toe
Features
Steel Toe
Upper Color
Pink
Protective Toe Material
Leather
Footwear Style
Southern Cross
Closure Type
Lace-up with side zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.