
Ladies 7 Wide, Steel Toe Toe
Mfr # 892853W-070-OAK
Zoro # G609282217
product price:Â $258.99
/pr
Free Shipping & Returns
Key Features
Size
7
Width
Wide
Gender
Ladies
Toe Type
Steel Toe
Protective Toe Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
892853W-070-OAK
Zoro #
G609282217
UPC #
-
Country of Origin
Australia
Dimensions
Size
7
Width
Wide
Details
Gender
Ladies
Toe Type
Steel Toe
Protective Toe Material
Leather
Features
Steel Toe with Puncture Resistant Midsole and Metatarsal Guard
Closure Type
Lace-up with side zipper
Upper Color
Oak Brown
Footwear Style
Southern Cross
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.