
Ladies 8 Wide, Steel Toe Toe
Mfr # 892861W-080-PUR
Zoro # G109282304
product price:Â $230.00
/pr
Free Shipping & Returns
Key Features
Size
8
Width
Wide
Gender
Ladies
Toe Type
Steel Toe
Footwear Style
Southern Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
892861W-080-PUR
Zoro #
G109282304
UPC #
-
Country of Origin
Australia
Dimensions
Size
8
Width
Wide
Details
Gender
Ladies
Toe Type
Steel Toe
Footwear Style
Southern Cross
Upper Color
Purple
Closure Type
Lace-up with side zipper
Protective Toe Material
Leather
Features
Steel Toe with Puncture Resistant Midsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.