
Mens 11 Wide, Steel Toe Toe
Mfr # 832912W-110-OAK
Zoro # G809282222
product price:Â $230.00
/pr
Free Shipping & Returns
Key Features
Gender
Mens
Toe Type
Steel Toe
Upper Color
Oak Brown
Footwear Style
Argyle Met
Protective Toe Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
832912W-110-OAK
Zoro #
G809282222
UPC #
-
Country of Origin
Australia
Dimensions
Size
11
Width
Wide
Details
Gender
Mens
Toe Type
Steel Toe
Upper Color
Oak Brown
Footwear Style
Argyle Met
Protective Toe Material
Leather
Features
Steel toe
Closure Type
Lace-up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.