
Mens 11 Wide, Steel Toe Toe
Mfr # 862905W-110-OAK
Zoro # G709282391
product price:Â $260.00
/pr
Free Shipping & Returns
Key Features
Size
11
Width
Wide
Gender
Mens
Toe Type
Steel Toe
Closure Type
Pull-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
862905W-110-OAK
Zoro #
G709282391
UPC #
-
Country of Origin
Australia
Dimensions
Size
11
Width
Wide
Details
Gender
Mens
Toe Type
Steel Toe
Closure Type
Pull-On
Protective Toe Material
Leather
Features
Steel toe with cap
Footwear Style
Heeler
Upper Color
Oak Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.