Zoro Homepage

Mens 12 Medium, Steel Toe Toe

  • Mfr # 812901M-120-BLK

  • Zoro # G409282264


product price: $185.99
/pr
Free Shipping & Returns

Key Features

Gender
Mens
Toe Type
Steel Toe
Footwear Style
Hobart
Features
Steel Toe
Upper Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812901M-120-BLK
Zoro #
G409282264
UPC #
-
Country of Origin
Australia

Dimensions

Size
12
Width
Medium

Details

Gender
Mens
Toe Type
Steel Toe
Footwear Style
Hobart
Features
Steel Toe
Upper Color
Black
Closure Type
Elastic Side Pull-On
Protective Toe Material
Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.