Mens 12 Wide, Steel Toe Toe

  • Mfr # 862905W-120-OAK

  • Zoro # G209282501


product price:  $260.00
/pr
Free Shipping & Returns

Key Features

Size
12
Width
Wide
Gender
Mens
Toe Type
Steel Toe
Footwear Style
Heeler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862905W-120-OAK
Zoro #
G209282501
UPC #
-
Country of Origin
Australia

Dimensions

Size
12
Width
Wide

Details

Gender
Mens
Toe Type
Steel Toe
Footwear Style
Heeler
Closure Type
Pull-On
Upper Color
Oak Brown
Protective Toe Material
Leather
Features
Steel toe with cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.