Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens 13 Medium, Steel Toe Toe

  • Mfr # 812915M-130-OAK

  • Zoro # G909282207


product price: $241.99
/pr
Free Shipping & Returns

Key Features

Size
13
Width
Medium
Gender
Mens
Toe Type
Steel Toe
Features
Steel Toe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812915M-130-OAK
Zoro #
G909282207
UPC #
-
Country of Origin
Australia

Dimensions

Size
13
Width
Medium

Details

Gender
Mens
Toe Type
Steel Toe
Features
Steel Toe
Footwear Style
Heeler
Upper Color
Oak Brown
Protective Toe Material
Leather
Closure Type
Pull-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.