
Mens 13 Medium, Steel Toe Toe
Mfr # 862905M-130-OAK
Zoro # G109282229
product price: $260.00
/pr
Free Shipping & Returns
Key Features
Size
13
Width
Medium
Gender
Mens
Toe Type
Steel Toe
Features
Steel toe with cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862905M-130-OAK
Zoro #
G109282229
UPC #
-
Country of Origin
Australia
Dimensions
Size
13
Width
Medium
Details
Gender
Mens
Toe Type
Steel Toe
Features
Steel toe with cap
Footwear Style
Heeler
Protective Toe Material
Leather
Closure Type
Pull-On
Upper Color
Oak Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.