
Mens 13 Wide, Steel Toe Toe
Mfr # 812961W-130-SND
Zoro # G609282231
product price:Â $220.00
/pr
Free Shipping & Returns
Key Features
Gender
Mens
Toe Type
Steel Toe
Features
Steel Toe with scuff cap
Footwear Style
Southern Cross
Upper Color
Sand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812961W-130-SND
Zoro #
G609282231
UPC #
-
Country of Origin
Australia
Dimensions
Size
13
Width
Wide
Details
Gender
Mens
Toe Type
Steel Toe
Features
Steel Toe with scuff cap
Footwear Style
Southern Cross
Upper Color
Sand
Protective Toe Material
Leather
Closure Type
Lace-up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.