
Mens 8 Wide, Steel Toe Toe
Mfr # 812901W-080-BLK
Zoro # G809282376
product price: $185.99
/pr
Free Shipping & Returns
Key Features
Gender
Mens
Toe Type
Steel Toe
Footwear Style
Hobart
Protective Toe Material
Leather
Closure Type
Elastic Side Pull-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812901W-080-BLK
Zoro #
G809282376
UPC #
-
Country of Origin
Australia
Dimensions
Size
8
Width
Wide
Details
Gender
Mens
Toe Type
Steel Toe
Footwear Style
Hobart
Protective Toe Material
Leather
Closure Type
Elastic Side Pull-On
Upper Color
Black
Features
Steel Toe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.