
Mens Work Boot, 12 Wide, Black
Mfr # 310901W-120-BLK
Zoro # G309281992
product price: $185.99
/pr
Free Shipping & Returns
Key Features
Material
Leather
Color
Black
Toe Type
Plain
Footwear Width
Wide
Closure Type
Elastic Side Pull-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310901W-120-BLK
Zoro #
G309281992
UPC #
-
Country of Origin
Australia
Dimensions
Size
12
Footwear Width
Wide
Details
Item
Work Boot
Material
Leather
Color
Black
Toe Type
Plain
Closure Type
Elastic Side Pull-On
Gender
Mens
Footwear Style
Work Boot
Series
Hobart
Style Number
31091
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.