
Mens Work Boot, 12 Wide, Oak Brown
Mfr # 810952W-120-OAK
Zoro # G609281937
product price: $220.99
/pr
Free Shipping & Returns
Key Features
Material
Leather
Color
Oak Brown
Toe Type
Plain
Closure Type
Lace-up
Gender
Mens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810952W-120-OAK
Zoro #
G609281937
UPC #
-
Country of Origin
Australia
Dimensions
Size
12
Footwear Width
Wide
Details
Item
Work Boot
Material
Leather
Color
Oak Brown
Toe Type
Plain
Closure Type
Lace-up
Gender
Mens
Footwear Style
Work Boot
Style Number
810952
Series
Argyle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.