Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Work Boot, 8 Medium, Oak Brown

  • Mfr # 810952M-080-OAK

  • Zoro # G209281955


product price: $220.99
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Oak Brown
Toe Type
Plain
Closure Type
Lace-up
Gender
Mens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810952M-080-OAK
Zoro #
G209281955
UPC #
-
Country of Origin
Australia

Dimensions

Size
8
Footwear Width
Medium

Details

Item
Work Boot
Material
Leather
Color
Oak Brown
Toe Type
Plain
Closure Type
Lace-up
Gender
Mens
Footwear Style
Work Boot
Style Number
810952
Series
Argyle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.