
Portland, Mens Work Boots, 11 Wide, Oak Brown
Mfr # 810955W-110-OAK
Zoro # G609281883
product price:Â $216.99
/pr
Free Shipping & Returns
Key Features
Material
Leather
Color
Oak Brown
Toe Type
Plain
Footwear Width
Wide
Closure Type
Lace-up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
810955W-110-OAK
Zoro #
G609281883
UPC #
-
Country of Origin
Australia
Dimensions
Size
11
Footwear Width
Wide
Details
Item
Work Boots
Material
Leather
Color
Oak Brown
Toe Type
Plain
Closure Type
Lace-up
Gender
Mens
Series
Portland
Footwear Style
Portland
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.