This item is Discontinued.

No Product Image Available

Mens 12 Wide, Steel Toe Toe (Discontinued)

  • Mfr # 812901W-105-OAK
  • Zoro # G809282154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
812901W-105-OAK
Zoro #
G809282154
UPC #
-
Country of Origin
Australia

Dimensions

Size
12
Width
Wide

Details

Gender
Mens
Toe Type
Steel Toe
Closure Type
Elastic Side Pull-On
Features
Steel Toe
Protective Toe Material
Leather
Upper Color
Oak Brown
Footwear Style
Hobart

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.