Storage Cabinet, 72 in H, 36 in W, 18 in D, Putty, 4 Shelves

  • Mfr # AAH-36RB-P

  • Zoro # G106002585


product price:  $585.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Number of Shelves
4
Cabinet Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAH-36RB-P
Zoro #
G106002585
UPC #
81957102183
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Panel Material Thickness
24 Gauge

Details

Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Standards
ANSI/BIFMA
Method of Construction
All Welded
Includes
(2) Die Cast Locking Handles, (5) Shelves
Assembled/Unassembled
Assembled
Shelf Capacity
180 lbs evenly distributed
Color
Putty
Base Type
Feet
Cabinet Finish
Powder Coat Paint

Description

The All Adjustable Series is designed with four adjustable shelves and a reinforced body, engineered for more efficient storage. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. Each shelf has a fabricated stiffener welded to the underside for increased load bearing capacity. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. The cabinet ships in a full wooden crate for extra protection during transit. Cabinet ships fully assembled, ready to use. Proudly made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products