Adjustable Storage Cabinet, 72 in H, 30 in W, Denim Blue, 5 Shelves

  • Mfr # AAH-30RB-DB

  • Zoro # G222648254


product price:  $666.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Depth
18 in
Number of Shelves
5
Cabinet Material
Steel
Number of Doors
2
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAH-30RB-DB
Zoro #
G222648254
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
30 in
Overall Height
72 in

Details

Number of Shelves
5
Cabinet Material
Steel
Number of Doors
2
Assembled/Unassembled
Assembled
Includes
(2) Die Cast Locking Handles, (4) Shelves
Shelf Capacity
150 lbs
Cabinet Finish
Powder Coat Paint
Color
Denim Blue
Base Type
Feet
Standards
ANSI/BIFMA

Description

The All Adjustable Series is designed with five adjustable shelves and a reinforced body, engineered for more efficient storage. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. Each shelf has a fabricated stiffener welded to the underside for increased load bearing capacity. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. The cabinet ships in a full wooden crate for extra protection during transit. Cabinet ships fully assembled, ready to use. Proudly made in the USA.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products