Adjustable Storage Cabinet, 72 in H, 36 in W, Blue, 4 Shelves

  • Mfr # AAH-36RB-BL

  • Zoro # G922648202


product price:  $755.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Material
Steel
Overall Width
36 in
Color
Blue
Number of Doors
2
Includes
(2) Die Cast Locking Handles, (4) Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAH-36RB-BL
Zoro #
G922648202
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in

Details

Cabinet Material
Steel
Color
Blue
Number of Doors
2
Includes
(2) Die Cast Locking Handles, (4) Shelves
Standards
ANSI/BIFMA
Base Type
Feet
Shelf Capacity
150 lbs
Assembled/Unassembled
Assembled
Number of Shelves
4
Cabinet Finish
Powder Coat Paint

Description

The All Adjustable Series is designed with four adjustable shelves and a reinforced body, engineered for more efficient storage. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. Each shelf has a fabricated stiffener welded to the underside for increased load bearing capacity. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. The cabinet ships in a full wooden crate for extra protection during transit. Cabinet ships fully assembled, ready to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products