
Adjustable Storage Cabinet, 72 in H, 36 in W, Navy, 5 Shelves
Mfr # AAH-36RB-N
Zoro # G022648195
product price:Â $755.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Number of Shelves
5
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AAH-36RB-N
Zoro #
G022648195
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Details
Number of Shelves
5
Cabinet Material
Steel
Color
Navy
Base Type
Feet
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA
Number of Doors
2
Cabinet Finish
Powder Coat Paint
Includes
(2) Die Cast Locking Handles, (4) Shelves
Shelf Capacity
150 lbs
Description
The All Adjustable Series is designed with five adjustable shelves and a reinforced body, engineered for more efficient storage. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. Each shelf has a fabricated stiffener welded to the underside for increased load bearing capacity. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. The cabinet ships in a full wooden crate for extra protection during transit. Cabinet ships fully assembled, ready to use. Proudly made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.