Adjustable Storage Cabinet, 72 in H, 36 in W, Walnut, 4 Shelves

  • Mfr # AAH-36RB-WAL

  • Zoro # G222648155


product price:  $755.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Cabinet Finish
Powder Coat Paint
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAH-36RB-WAL
Zoro #
G222648155
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in

Details

Cabinet Finish
Powder Coat Paint
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Number of Shelves
4
Shelf Capacity
150 lbs
Number of Doors
2
Color
Walnut
Standards
ANSI/BIFMA
Includes
(2) Die Cast Locking Handles, (4) Shelves
Base Type
Feet

Description

The All Adjustable Series is designed with four adjustable shelves and a reinforced body, engineered for more efficient storage. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. Each shelf has a fabricated stiffener welded to the underside for increased load bearing capacity. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. The cabinet ships in a full wooden crate for extra protection during transit. Cabinet ships fully assembled, ready to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products