Shop STEEL CABINETS USA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Adjustable Storage Cabinet, 72 in H, 36 in W, Wine Red, 5 Shelves
- Mfr # AAH-36RBMAG1-WR
- Zoro # G022648157
product price:Â
$
841.99
/ea
Key Features
Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Number of Shelves
5
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAH-36RBMAG1-WR
- Zoro #
- G022648157
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Overall Depth
- 24 in
- Overall Width
- 36 in
Details
- Number of Shelves
- 5
- Cabinet Material
- Steel
- Standards
- ANSI/BIFMA
- Assembled/Unassembled
- Assembled
- Base Type
- Feet
- Cabinet Finish
- Powder Coat Paint
- Includes
- (2) Die Cast Locking Handles, (4) Shelves
- Number of Doors
- 2
- Shelf Capacity
- 150 lbs
- Color
- Wine Red
Description
Made of durable, heavy gauge steel, the Magnum Series offers more depth and greater height offering additional storage space. A strong metal brace is welded in place to strengthen the sides and reinforce the entire cabinet. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. All adjustable shelves have five supporting contact points on 2" centers. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a full wooden crate for extra protection during transit. Cabinet ships fully assembled, ready to use. Proudly made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.