Adjustable Storage Cabinet, 72 in H, 48 in W, Walnut, 5 Shelves

  • Mfr # AAH-48RB-WAL

  • Zoro # G622648175


product price:  $1,279.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Standards
ANSI/BIFMA
Includes
(2) Die Cast Locking Handles, (4) Shelves
Number of Doors
2
Base Type
Feet
Shelf Capacity
150 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAH-48RB-WAL
Zoro #
G622648175
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
48 in

Details

Standards
ANSI/BIFMA
Includes
(2) Die Cast Locking Handles, (4) Shelves
Number of Doors
2
Base Type
Feet
Color
Walnut
Shelf Capacity
150 lbs
Assembled/Unassembled
Assembled
Cabinet Material
Steel
Number of Shelves
5
Cabinet Finish
Powder Coat Paint

Description

The All Adjustable Series is designed with four adjustable shelves and a reinforced body, engineered for more efficient storage. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. Each shelf has a fabricated stiffener welded to the underside for increased load bearing capacity. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. The cabinet ships in a full wooden crate for extra protection during transti. Cabinet ships fully assembled, ready to use. Proudly made in the USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.