Adjustable Storage Cabinet, 78 in H, 48 in W, Leaf Green, 5 Shelves

  • Mfr # AAH-48RBMAG2-L GRN

  • Zoro # G022648232


product price:  $1,535.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
78 in
Overall Depth
18 in
Overall Width
48 in
Number of Shelves
5
Cabinet Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AAH-48RBMAG2-L GRN
Zoro #
G022648232
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
48 in

Details

Number of Shelves
5
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA
Color
Leaf Green
Base Type
Feet
Includes
(2) Die Cast Locking Handles, (4) Shelves
Shelf Capacity
150 lbs
Cabinet Finish
Powder Coat Paint
Number of Doors
2

Description

Made of durable, heavy gauge steel, the Magnum Series offers more depth and greater height offering additional storage space. A strong metal brace is welded in place to strengthen the sides and reinforce the entire cabinet. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. All adjustable shelves have six supporting contact points on 2" centers. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a full wooden crate for extra protection during transit. Cabinet ships fully assembled, ready to use. Proudly made in the USA.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.