
Adjustable Storage Cabinet, 78 in H, 48 in W, Navy, 5 Shelves
Mfr # AAH-48RBMAG2-N
Zoro # G722648068
product price:Â $1,535.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
78 in
Overall Depth
18 in
Overall Width
48 in
Number of Shelves
5
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AAH-48RBMAG2-N
Zoro #
G722648068
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
18 in
Overall Width
48 in
Details
Number of Shelves
5
Cabinet Material
Steel
Color
Navy
Number of Doors
2
Base Type
Feet
Standards
ANSI/BIFMA
Assembled/Unassembled
Assembled
Shelf Capacity
150 lbs
Cabinet Finish
Powder Coat Paint
Includes
(2) Die Cast Locking Handles, (4) Shelves
Description
Made of durable, heavy gauge steel, the Magnum Series offers more depth and greater height offering additional storage space. A strong metal brace is welded in place to strengthen the sides and reinforce the entire cabinet. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. All adjustable shelves have six supporting contact points on 2" centers. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a full wooden crate for extra protection during transit. Cabinet ships fully assembled, ready to use. Proudly made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.