Shop STEEL CABINETS USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Counter Height Storage Cabinet, 42 in H, 36 in W, Pure Green
- Mfr # ABL-364-P GRN
- Zoro # G722648037
product price:Â
$
622.99
/ea
Key Features
Overall Height
42 in
Overall Depth
18 in
Overall Width
36 in
Number of Shelves
2
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABL-364-P GRN
- Zoro #
- G722648037
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 2
- Cabinet Material
- Steel
- Cabinet Finish
- Powder Coat Paint
- Standards
- ANSI/BIFMA
- Number of Doors
- 2
- Color
- Pure Green
- Assembled/Unassembled
- Assembled
- Shelf Capacity
- 180 lbs
- Includes
- (2) Turn Cam Locking Handles, (2) Shelves
- Base Type
- Feet
Dimensions
- Overall Height
- 42 in
- Overall Depth
- 18 in
- Overall Width
- 36 in
Description
The Counter High Cabinet is needed in every office! It's perfect for printers, electronic equipment with supplies and records stored below. The Counter High Cabinet can also be used as a Coffee Service Cabinet. It has two shelves - One fixed and One adjustable and Two turn cam locking handles. Five Plastic Glides are attached to the bottom to elevate from the floor. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.