
Shop STEEL CABINETS USA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Mobile Steel Storage Cabinet, 36" W, 66" H, Leaf Green, 4 Shelves
Mfr # MAAH-3624RB-L GRN
Zoro # G922648028
product price:Â $798.99
/eaKey Features
Color
Leaf Green
Shelf Capacity
150 lbs
Depth
24 in
Base Type
Wheels
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MAAH-3624RB-L GRN
Zoro #
G922648028
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Width
36 in
Height
66 in
Details
Color
Leaf Green
Shelf Capacity
150 lbs
Base Type
Wheels
Material
Steel
Finish
Powder Coat Paint
Number of Shelves
4
Includes
(2) Turn Cam Locking Handles, (4) Shelves, (4) 6" Swivel Casters
Number of Doors
2
Standards
ANSI/BIFMA
Number of Adjustable Shelves
4
Description
The Mobile Storage Cabinet is great for Educational, Industrial and Commercial use. It is produced from durable American Steel with Reinforced Bottom. A metal brace is welded in place to reinforce the sides. Comes with Four 6" Heavy Duty Swivel Casters with two of those locking in place. Four Adjustable Shelves and Two turn cam locking handles. Available in 18 Durable Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.