
Mobile Steel Storage Cabinet, 36" W, 72" H, Espresso, 4 Shelves
Mfr # MAAH-36722RB-E
Zoro # G722648099
product price:Â $1,065.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Color
Espresso
Material
Steel
Number of Doors
2
Base Type
Wheels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MAAH-36722RB-E
Zoro #
G722648099
UPC #
-
Country of Origin
United States
Dimensions
Height
72 in
Depth
24 in
Width
36 in
Details
Number of Shelves
4
Color
Espresso
Material
Steel
Number of Doors
2
Base Type
Wheels
Standards
ANSI/BIFMA
Finish
Powder Coat Paint
Number of Adjustable Shelves
4
Shelf Capacity
150 lbs
Includes
(2) Turn Cam Locking Handles, (4) Shelves, (4) 6" Swivel Casters
Description
The Mobile Storage Cabinet is great for Educational, Industrial and Commercial use. It is produced from durable American Steel with Reinforced Bottom. A metal brace is welded in place to reinforce the sides. Comes with Four 6" Heavy Duty Swivel Casters with two of those locking in place. Four Adjustable Shelves and Two turn cam locking handles. Available in 18 Durable Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.