Shop STEEL CABINETS USA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Steel Storage Cabinet, 36" W, 72" H, Yellow, 4 Shelves
- Mfr # MAAH-36722RB-Y
- Zoro # G222648117
product price:Â
$
1,065.99
/ea
Key Features
Number of Shelves
4
Color
Yellow
Material
Steel
Number of Doors
2
Base Type
Wheels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAAH-36722RB-Y
- Zoro #
- G222648117
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 4
- Color
- Yellow
- Material
- Steel
- Number of Doors
- 2
- Base Type
- Wheels
- Number of Adjustable Shelves
- 4
- Finish
- Powder Coat Paint
- Shelf Capacity
- 150 lbs
- Includes
- (2) Turn Cam Locking Handles, (4) Shelves, (4) 6" Swivel Casters
- Standards
- ANSI/BIFMA
Dimensions
- Height
- 72 in
- Width
- 36 in
- Depth
- 24 in
Description
The Mobile Storage Cabinet is great for Educational, Industrial and Commercial use. It is produced from durable American Steel with Reinforced Bottom. A metal brace is welded in place to reinforce the sides. Comes with Four 6" Heavy Duty Swivel Casters with two of those locking in place. Four Adjustable Shelves and Two turn cam locking handles. Available in 18 Durable Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.