
Shop STEEL CABINETS USA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Mobile Steel Storage Cabinet, 36" W, 78" H, Wine Red, 4 Shelves
Mfr # MAAH-36782RB-WR
Zoro # G822648098
original price: $983.99 , new price: $908.99 , 7 percent off
new price: $908.99
/eaKey Features
Number of Shelves
4
Color
Red
Material
Steel
Number of Doors
2
Number of Adjustable Shelves
4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MAAH-36782RB-WR
Zoro #
G822648098
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
78 in
Depth
24 in
Details
Number of Shelves
4
Color
Red
Material
Steel
Number of Doors
2
Number of Adjustable Shelves
4
Standards
ANSI/BIFMA
Finish
Powder Coat Paint
Includes
(2) Turn Cam Locking Handles, (4) Shelves, (4) 6" Swivel Casters
Shelf Capacity
150 lbs
Base Type
Wheels
Description
The Mobile Storage Cabinet is great for Educational, Industrial and Commercial use. It is produced from durable American Steel with Reinforced Bottom. A metal brace is welded in place to reinforce the sides. Comes with Four 6" Heavy Duty Swivel Casters with two of those locking in place. Four Adjustable Shelves and Two turn cam locking handles. Available in 18 Durable Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.