Steel Storage Cabinet, 42in L x 21in D x 72in H, 8 Adjustable Shelves, 3 Doors, Walnut
- Mfr # AAH-42-3D-Wal
- Zoro # G822834989
product price:Â
$
806.99
/ea
Key Features
Overall Height
72 in
Overall Depth
21 in
Overall Width
42 in
Number of Shelves
8
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAH-42-3D-Wal
- Zoro #
- G822834989
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Overall Depth
- 21 in
- Overall Width
- 42 in
Details
- Number of Shelves
- 8
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Number of Doors
- 3
- Base Type
- Feet
- Method of Construction
- All Welded
- Cabinet Finish
- Powder Coat Paint
- Color
- Walnut
- Includes
- (3) Die Cast Locking Handles, (8) Adjustable/Removabe Shelves
- Assembled/Unassembled
- Assembled
Description
The 3 DOOR STOR-ALL CABINET is designed with many unique storage functions to accommodate the storage requirements for businesses, homes and schools. The three (3) lockable doors provide easy access to the interior. The separate left and right sections, along with the eight (8) adjustable/removable shelves offer the kind of versatility customers look for. All shelves are adjustable on 2in centers and can be moved or removed to create four (4) different layouts for the cabinet. A hanger bar is welded to an 18in and 24in shelf, so either compartment can be used as wardrobe. Three (3) Die Cast Locking Handles provided for convenience and security. The RB Bar is the contact point for the locking handles to secure the doors; and it also reinforces the cabinet. Handsome Powder Coat Paint finish. Cabinet ships in a Custom Wooden Crate, Fully Assembled and Ready to Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.