Shop STEEL CABINETS USA

Storage Cabinet, 72 in H, 24 in W, Leaf Green, 4 Shelves

  • Mfr # UA-241872-LG

  • Zoro # G213323658


product price:  $359.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Overall Width
24 in
Number of Shelves
4
Cabinet Material
Steel
Panel Material Thickness
24 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UA-241872-LG
Zoro #
G213323658
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
24 in
Panel Material Thickness
24 ga

Details

Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel
Color
Leaf Green
Shelf Capacity
160 lbs per shelf
Includes
Independent locking handles, 4 adjustable shelves, Plastic Floor Glides
Cabinet Finish
Powder Coat Paint

Description

Color: Leaf Green. The 24Wx18Dx72H welded steel storage cabinet has four adjustable shelves, adjustable in 2 increments. Doors open and lock independently and feature welded stiffeners for strength. The reinforcing brace strengthens the cabinet and provides a sturdy latching point for the doors. Powder coat finish provides durability and ease of cleaning. Plastic floor glides allow for easy movement. Packed in a double-wall carton and a custom wooden crate.


  • Welded steel construction for strength
  • Independent locking door handles for convenience and security
  • All 4 shelves adjust in 2" increments for flexibility
  • Front reinforcement bar stengthens the cabinet
  • Powder coat finish is durable and cleans easily
  • Plastic floor glides for easy movement on all floor surfaces
  • Includes a custom wooden shipping crate for safe shipment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.