Shop STEEL CABINETS USA
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Storage Cabinet, 72 in H, 30 in W, Dove Gray, 4 Shelves
Mfr # UA-301872-G
Zoro # G613323654
product price:Â $420.99
/eaKey Features
Overall Height
72 in
Overall Width
30 in
Number of Shelves
4
Cabinet Material
Steel
Shelf Capacity
160 lbs per shelf
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UA-301872-G
Zoro #
G613323654
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
30 in
Panel Material Thickness
24 ga
Details
Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
160 lbs per shelf
Color
Dove Gray
Includes
Independent locking handles, 4 adjustable shelves, Plastic Floor Glides
Cabinet Finish
Powder Coat Paint
Description
Color: Dove Gray. The 30Wx18Dx72H welded steel storage cabinet has four adjustable shelves, adjustable in 2 increments. Doors open and lock independently and feature welded stiffeners for strength. The reinforcing brace strengthens the cabinet and provides a sturdy latching point for the doors. Powder coat finish provides durability and ease of cleaning. Plastic floor glides allow for easy movement. Packed in a double-wall carton and a custom wooden crate.
- Welded steel construction for strength
- Independent locking door handles for convenience and security
- All 4 shelves adjust in 2" increments for flexibility
- Front reinforcement bar stengthens the cabinet
- Powder coat finish is durable and cleans easily
- Plastic floor glides for easy movement on all floor surfaces
- Includes a custom wooden shipping crate for safe shipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.