Shop STEEL CABINETS USA
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, 72 in H, 30 in W, Signal Blue, 4 Shelves
- Mfr # UA-301872-BL
- Zoro # G713323745
product price:Â
$
494.99
/ea
Key Features
Overall Height
72 in
Overall Width
30 in
Number of Shelves
4
Cabinet Material
Steel
Panel Material Thickness
24 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UA-301872-BL
- Zoro #
- G713323745
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 4
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Shelf Capacity
- 160 lbs per shelf
- Color
- Signal Blue
- Includes
- Independent locking handles, 4 adjustable shelves, Plastic Floor Glides
- Cabinet Finish
- Powder Coat Paint
Dimensions
- Overall Height
- 72 in
- Overall Width
- 30 in
- Panel Material Thickness
- 24 ga
Description
Color: Signal Blue. The 30Wx18Dx72H welded steel storage cabinet has four adjustable shelves, adjustable in 2 increments. Doors open and lock independently and feature welded stiffeners for strength. The reinforcing brace strengthens the cabinet and provides a sturdy latching point for the doors. Powder coat finish provides durability and ease of cleaning. Plastic floor glides allow for easy movement. Packed in a double-wall carton and a custom wooden crate.
- Welded steel construction for strength
- Independent locking door handles for convenience and security
- All 4 shelves adjust in 2" increments for flexibility
- Front reinforcement bar stengthens the cabinet
- Powder coat finish is durable and cleans easily
- Plastic floor glides for easy movement on all floor surfaces
- Includes a custom wooden shipping crate for safe shipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.