Storage Cabinet, 72 in H, 36 in W, 21 in D, Black, 4 Shelves

  • Mfr # AF-361-B

  • Zoro # G906002587


product price:  $695.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
72 in
Overall Depth
21 in
Overall Width
36 in
Number of Shelves
4
Cabinet Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF-361-B
Zoro #
G906002587
UPC #
81957102245
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
21 in
Overall Width
36 in
Panel Material Thickness
24 Gauge

Details

Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
180 lbs evenly distributed
Includes
(2) Turn Cam Locking Handles, (5) Shelves
Color
Black
Standards
ANSI/BIFMA
Assembled/Unassembled
Assembled
Method of Construction
All Welded
Number of Doors
2
Base Type
Feet
Cabinet Finish
Powder Coat Paint

Description

Our Combination Cabinet has ample shelf space making it perfect for home, office, school or warehouse. It features an extended space with Hanger Bar to hang garments or use for cleaning equipment or sporting gear. It has Three half shelves that are Adjustable, One half Fixed Shelf, and One Full Width Fixed top shelf. Features Two turn cam locking handles. Plastic Glides are attached to the bottom of the cabinet to elevate from the floor. The doors are 21" and 15" to match the interior compartments. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use. Proudly made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.