
Storage Cabinet, 72 in H, 36 in W, Blue, 4 Shelves
Mfr # FS-36-BL
Zoro # G522648046
product price:Â $644.99
/eaKey Features
Overall Width
36 in
Standards
ANSI/BIFMA
Number of Shelves
4
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-36-BL
Zoro #
G522648046
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
72 in
Overall Depth
18 in
Details
Standards
ANSI/BIFMA
Number of Shelves
4
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat Paint
Color
Blue
Base Type
Feet
Number of Doors
2
Cabinet Material
Steel
Includes
(2) Turn Cam Locking Handles, (4) Shelves
Shelf Capacity
180 lbs
Description
Our Fixed Shelf Series has Four Fixed Shelves welded at different heights for maximum storage flexibility. Doors open and lock independently and feature double welded stiffeners for strength. Two turn cam locking handles provided. Plastic Glides are attached to the bottom of the cabinet to elevate from the floor. Available in 18 Durable Powder Coat Paint finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.