
Storage Cabinet, 72 in H, 36 in W, Denim Blue, 5 Shelves
Mfr # AF-361-DB
Zoro # G522648077
product price:Â $898.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
72 in
Overall Depth
21 in
Overall Width
36 in
Number of Shelves
5
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AF-361-DB
Zoro #
G522648077
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
21 in
Overall Width
36 in
Details
Number of Shelves
5
Cabinet Material
Steel
Includes
(2) Turn Cam Locking Handles, (5) Shelves
Base Type
Feet
Standards
ANSI/BIFMA
Cabinet Finish
Powder Coat Paint
Shelf Capacity
180 lbs
Color
Denim Blue
Assembled/Unassembled
Assembled
Number of Doors
2
Description
Our Combination Cabinet has ample shelf space making it perfect for home, office, school or warehouse. It features an extended space with Hanger Bar to hang garments or use for cleaning equipment or sporting gear. It has Three half shelves that are Adjustable, One half Fixed Shelf, and One Full Width Fixed top shelf. Features Two turn cam locking handles. Plastic Glides are attached to the bottom of the cabinet to elevate from the floor. The doors are 21" and 15" to match the interior compartments. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.