
Storage Cabinet, 72 in H, 36 in W, Espresso, 4 Shelves
Mfr # FS-36-E
Zoro # G322648093
product price:Â $644.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Standards
ANSI/BIFMA
Cabinet Finish
Powder Coat Paint
Number of Doors
2
Overall Height
72 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-36-E
Zoro #
G322648093
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
36 in
Overall Depth
18 in
Details
Standards
ANSI/BIFMA
Cabinet Finish
Powder Coat Paint
Number of Doors
2
Assembled/Unassembled
Assembled
Number of Shelves
4
Color
Espresso
Cabinet Material
Steel
Includes
(2) Turn Cam Locking Handles, (4) Shelves
Base Type
Feet
Shelf Capacity
180 lbs
Description
Our Fixed Shelf Series has Four Fixed Shelves welded at different heights for maximum storage flexibility. Doors open and lock independently and feature double welded stiffeners for strength. Two turn cam locking handles provided. Plastic Glides are attached to the bottom of the cabinet to elevate from the floor. Available in 18 Durable Powder Coat Paint finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.