Storage Cabinet, 72 in H, 36 in W, Hunter Green, 5 Shelves
- Mfr # AF-361-H GRN
- Zoro # G022648119
product price:Â
$
827.99
/ea
Key Features
Overall Height
72 in
Overall Depth
21 in
Overall Width
36 in
Number of Shelves
5
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF-361-H GRN
- Zoro #
- G022648119
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Overall Depth
- 21 in
- Overall Width
- 36 in
Details
- Number of Shelves
- 5
- Cabinet Material
- Steel
- Standards
- ANSI/BIFMA
- Base Type
- Feet
- Cabinet Finish
- Powder Coat Paint
- Includes
- (2) Turn Cam Locking Handles, (5) Shelves
- Color
- Hunter Green
- Number of Doors
- 2
- Shelf Capacity
- 180 lbs
Description
Our Combination Cabinet has ample shelf space making it perfect for home, office, school or warehouse. It features an extended space with Hanger Bar to hang garments or use for cleaning equipment or sporting gear. It has Three half shelves that are Adjustable, One half Fixed Shelf, and One Full Width Fixed top shelf. Features Two turn cam locking handles. Plastic Glides are attached to the bottom of the cabinet to elevate from the floor. The doors are 21" and 15" to match the interior compartments. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.