Shop STEEL CABINETS USA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, 72 in H, 36 in W, Leaf Green, 2 Shelves
- Mfr # W-367224DS-L GRN
- Zoro # G722648228
product price:Â
$
701.99
/ea
Key Features
Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Number of Shelves
2
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-367224DS-L GRN
- Zoro #
- G722648228
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 2
- Cabinet Material
- Steel
- Color
- Leaf Green
- Standards
- ANSI/BIFMA
- Shelf Capacity
- 150 lbs
- Assembled/Unassembled
- Assembled
- Number of Doors
- 2
- Base Type
- Feet
- Includes
- (2) Turn Cam Locking Handles, (2) Shelves
- Cabinet Finish
- Powder Coat Paint
Dimensions
- Overall Height
- 72 in
- Overall Depth
- 24 in
- Overall Width
- 36 in
Description
Ideal for home or office, the Wardrobe/Office Closet is made from durable, heavy gauge steel. Features include Durable Double Stiffeners welded on each door and a center post to reinforce the Cabinet. A full width hanger bar is included. Wardrobe comes with Two turn cam locking handles for security and convenience. Plastic Glides are attached to the bottom of the cabinet to elevate it from the floor. Available in 18 Durable Powder Coat Paint Finishes. Ships in custom wooden crate. Fully assembled, ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.