
Storage Cabinet, 72 in H, 36 in W, Walnut, 4 Shelves
Mfr # UA-362472-WAL
Zoro # G613323708
product price:Â $439.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Overall Height
72 in
Overall Width
36 in
Number of Shelves
4
Cabinet Material
Steel
Panel Material Thickness
24 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UA-362472-WAL
Zoro #
G613323708
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
36 in
Panel Material Thickness
24 ga
Details
Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
160 lbs per shelf
Color
Walnut
Includes
Independent locking handles, 4 adjustable shelves, Plastic Floor Glides
Cabinet Finish
Powder Coat Paint
Description
Color: Walnut. The 36Wx24Dx72H welded steel storage cabinet has four adjustable shelves, adjustable in 2 increments. Doors open and lock independently and feature welded stiffeners for strength. The reinforcing brace strengthens the cabinet and provides a sturdy latching point for the doors. Powder coat finish provides durability and ease of cleaning. Plastic floor glides allow for easy movement. Packed in a double-wall carton and a custom wooden crate.
- Welded steel construction for strength
- Independent locking door handles for convenience and security
- All 4 shelves adjust in 2" increments for flexibility
- Front reinforcement bar stengthens the cabinet
- Powder coat finish is durable and cleans easily
- Plastic floor glides for easy movement on all floor surfaces
- Includes a custom wooden shipping crate for safe shipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.