Shop STEEL CABINETS USA
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, 78 in H, 36 in W, 24 in D, Black, 4 Shelves
- Mfr # AF-361MAG3-B
- Zoro # G506002635
product price:Â
$
728.99
/ea
Key Features
Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Number of Shelves
4
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF-361MAG3-B
- Zoro #
- G506002635
- UPC #
- 81957102844
- Country of Origin
- United States
Dimensions
- Overall Height
- 78 in
- Overall Depth
- 24 in
- Overall Width
- 36 in
- Panel Material Thickness
- 24 ga
Details
- Number of Shelves
- 4
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Shelf Capacity
- 180 lbs evenly distributed
- Number of Doors
- 2
- Color
- Black
- Includes
- (2) Turn Cam Locking Handles, (5) Shelves
- Standards
- ANSI/BIFMA
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- Base Type
- Feet
- Cabinet Finish
- Powder Coat Paint
Description
The AF-361MAG3 Combination Cabinet 36"x 24"x 78" is our All Purpose Combination Cabinet. It has extra depth for hanging garments and expanded space for large cleaning equipment. Three (3) Adjustable Shelves, one (1) Full Fixed Shelf, and one (1) half Fixed Shelf. Two (2) Die Cast Locking Handles. Plastic Glides are attached to the bottom to elevate from the floor. Choose from sixteen (18) Durable Powder Coat Paint Finishes. Ships in a custom wooden crate. Fully Assembled, Ready to Use. Proudly made in the USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.