
Storage Cabinet, 78 in H, 36 in W, Leaf Green, 5 Shelves
Mfr # AF-361MAG3-L GRN
Zoro # G822648043
product price:Â $1,070.99
/eaKey Features
Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Number of Shelves
5
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AF-361MAG3-L GRN
Zoro #
G822648043
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Details
Number of Shelves
5
Cabinet Material
Steel
Base Type
Feet
Standards
ANSI/BIFMA
Cabinet Finish
Powder Coat Paint
Includes
(2) Turn Cam Locking Handles, (5) Shelves
Number of Doors
2
Color
Leaf Green
Shelf Capacity
180 lbs
Description
The AF-361MAG3 Combination Cabinet 36"x 24"x 78" is our All Purpose Combination Cabinet. It has extra depth for hanging garments and expanded space for large cleaning equipment. Three (3) Adjustable Shelves, one (1) Full Fixed Shelf, and one (1) half Fixed Shelf. Two (2) Die Cast Locking Handles. Plastic Glides are attached to the bottom to elevate from the floor. Choose from sixteen (18) Durable Powder Coat Paint Finishes. Ships in a custom wooden crate. Fully Assembled, Ready to Use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.