Storage Cabinet, 78 in H, 36 in W, Tropic Sand, 5 Shelves

  • Mfr # AF-361MAG3-TS

  • Zoro # G122648118


product price:  $1,070.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Number of Shelves
5
Cabinet Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AF-361MAG3-TS
Zoro #
G122648118
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in

Details

Number of Shelves
5
Cabinet Material
Steel
Color
Tropic Sand
Standards
ANSI/BIFMA
Number of Doors
2
Shelf Capacity
180 lbs
Cabinet Finish
Powder Coat Paint
Includes
(2) Turn Cam Locking Handles, (5) Shelves
Base Type
Feet

Description

The AF-361MAG3 Combination Cabinet 36"x 24"x 78" is our All Purpose Combination Cabinet. It has extra depth for hanging garments and expanded space for large cleaning equipment. Three (3) Adjustable Shelves, one (1) Full Fixed Shelf, and one (1) half Fixed Shelf. Two (2) Die Cast Locking Handles. Plastic Glides are attached to the bottom to elevate from the floor. Choose from sixteen (18) Durable Powder Coat Paint Finishes. Ships in a custom wooden crate. Fully Assembled, Ready to Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products